Skip to Content
Merck
All Photos(1)

Key Documents

Z186732

Gas expansion bag

capacity ~242 mL

Synonym(s):

expansion vessel, gas pipette protection

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$96.90

$96.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$96.90

About This Item

UNSPSC Code:
24111500
NACRES:
NB.51

$96.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

rubber

packaging

pack of 1 ea

parameter

6 psi max. pressure

capacity

~242 mL

hose I.D. × O.D.

6 mm × 11 mm

General description

Attaches to top of expansion compartment of gas pipettes to protect solutions from atmosphere. 4 × 2 in. natural-rubber bag with 24 in. flexible tubing.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service