Skip to Content
Merck
All Photos(1)

Key Documents

Z180602

Ace European-style three-neck flask

capacity 125 mL

Synonym(s):

bottom flask, flask round, round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$257.00

$257.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$257.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$257.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
flask
three-neck

Joint

center joint ST/NS24/40
side joint ST/NS14/20

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Ace Glass 6961-34

capacity

125 mL

Looking for similar products? Visit Product Comparison Guide

General description

Has tapered walls with shallow bottom for more efficient magnetic or mechanical stirring with half-moon shaped paddle stirrer. 7 mm O.D. threaded thermometer port with nylon bushing and FETFE® O-ring.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service