Skip to Content
Merck
All Photos(1)

Key Documents

Z177741

Sigma-Aldrich

Scienceware® rotary separatory funnel rack

funnel size 500-1,000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$287.00

$287.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$287.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$287.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

melamine resin

feature

Holds 6 funnels

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18964-0000

H

53 cm

base diam.

35 cm

funnel size

500-1,000 mL

top diam.

35 cm

Looking for similar products? Visit Product Comparison Guide

General description

Molded, rigid white melamine. Rack consists of a rectangular base, screw-in column, and fully adjustable support disc held at the desired height by a screw-clamp bushing. Open-front type support holes allow for easy funnel removal.
This rotary separatory funnel rack consists of a rectangular base, screw-in column and a support disc held in place by a screw clamp.
  • Support disc is fully adjustable for different heights up to 21"
  • Open front type support holes for easy removal and placement of separatory funnels
  • Includes 18 insert clips to accommodate different sized funnels.
  • Shipped unassembled

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service