This item is made of borosilicate glass which has a heat capacity of 450 degrees C and is fine to use on a hotplate. Avoid placing the heated item immediately on a cool surface such as a benchtop.
Z169161
Aldrich® large glass beaker
capacity 20 L
Synonym(s):
Aldrich glassware, Glass beaker, Large glass container
Select a Size
$1,390.00
Select a Size
About This Item
$1,390.00
Recommended Products
material
borosilicate glass
feature
graduations: no
manufacturer/tradename
Sigma-Aldrich
H × O.D.
430 mm × 285 mm
capacity
20 L
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hi, Is this glass beaker safe for hotplate use: Z169161? What is the maximum temperature that can be applied? Is there any documents for this item. Thanks.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service