Skip to Content
Merck
All Photos(1)

Key Documents

Z162523

Sigma-Aldrich

Vials, screw top, polypropylene

volume 0.3 mL, O.D. × H 12 mm × 32 mm, thread for 8-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$707.00

$707.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$707.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$707.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

material

natural polypropylene vial

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for DIN 38407-42
suitable for EPA 1633
suitable for EPA 533
suitable for EPA 537.1
suitable for EPA 8327
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for GB 5009.253-2016
suitable for ISO 21675 2019
suitable for ISO/CEN 15968-2010

reg. compliance

suitable for FDA C-010.02

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

12 mm × 32 mm

volume

0.3 mL

fitting

thread for 8-425

application(s)

PFAS testing

Looking for similar products? Visit Product Comparison Guide

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service