Skip to Content
Merck
All Photos(3)

Key Documents

Z154598

Ace Trubore® stirrer bearing

fits shaft o.d., 5 mm, joint: ST/NS 14/20

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$85.90

$85.90

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
1 EA
$85.90

About This Item

UNSPSC Code:
41100000
NACRES:
NB.72

$85.90

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


Joint

joint: ST/NS14/20

feature

fits shaft o.d. 5 mm
lubricant cap: no

manufacturer/tradename

Ace Glass 952404

Looking for similar products? Visit Product Comparison Guide

General description

  • Interchangeable bearings and shafts
  • Low leak rate to 1mm Hg absolute when run unlubricated at speeds less than 100rpm
  • Run unlubricated up to 500rpm for a limited time
  • Run up to 2,000rpm when lubricated
Lubricant well at top holds enough Stir-Lube lubricant for many hours of operation. Top recommended stirring speed of 1,500rpm when lubricated.

Legal Information

Trubore is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service