Skip to Content
Merck
All Photos(1)

Key Documents

Z137227

Ace round-bottom flask with threaded side-arm

capacity 500 mL

Synonym(s):

bottom flask, flask round, round bottom flasks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$147.00

$147.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025



Select a Size

Change View
1 EA
$147.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$147.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


material

borosilicate glass
round bottom flask
short
two-neck

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Ace Glass 6936-40

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

24/40 joint. Side-arm is internally threaded for use with a nylon bushing. Will accommodate thermometers or bleed tubes up to 7 mm diam. Complete with bushing and FETFE® O-ring.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service