Skip to Content
Merck
All Photos(1)

Key Documents

Z113441

Sigma-Aldrich

Sigma-Aldrich® micro pH combination electrode, glass body

BNC Connector, electrode L 183 mm

Synonym(s):

glass electrode, glass electrode ph, ph electrode

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$674.00

$674.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$674.00

About This Item

UNSPSC Code:
41115603
NACRES:
NB.79

$674.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

electrode L

183 mm

stem O.D.

3.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Designed with a Refillable Ag/AgCl reference half cell. These electrodes feature ultra thin insertion stems and miniature pH bulbs for measurement of the smallest of samples. Depends on the length, the extra long insertion stem allows this combination electrode to measure samples upto the bottom of 7 in. long NMR tubes.

Sturdy and versatile probe for measuring small samples in cuvets and small lab glassware 0-14 pH.

Attention: These electrodes come with a little white plastic transport cap attached to the end, please remove before use.

Temperature Range:
  • -5 to 100°C (for continuous use)
  • -5 to 110°C (for intermittent use)

Linkage

Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service