Skip to Content
Merck
All Photos(1)

Key Documents

Z105708

Stirring bar retriever

Flexible, PTFE, L × diam. 53 mm × 12.5 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$64.40

$64.40

PRICE WITHOUT NATIONAL TAXES

Available to ship onApril 03, 2025Details



Select a Size

Change View
1 EA
$64.40

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

$64.40

PRICE WITHOUT NATIONAL TAXES

Available to ship onApril 03, 2025Details


material

PTFE

feature

Flexible

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H37774-0101

L × diam.

53 mm × 12.5 mm

L

13 in.

Looking for similar products? Visit Product Comparison Guide

General description

A flexible stir bar retriever 9.5 mm (3/8 in.) diameter x 51 mm (2 in.) long. Molded, leak and chemical proof PTFE encases a powerful Alnico magnet. This flexible PTFE retriever has a handy plated metal hanging loop at one end.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service