WHA10331687
Whatman® qualitative filter paper for technical use, Grade 520b II, creped
sheets, L × W 580 mm × 580 mm, pack of 250
Synonym(s):
Z749559
About This Item
Recommended Products
material
cellulose
sheets
feature
Grade 520b II
packaging
pack of 250
manufacturer/tradename
Whatman 10331687
Whatman Article No. 28414467 (US reference)
parameter
15 ec/100 mL speed (Herzberg)
L × W
580 mm × 580 mm
thickness
500 μm
pore size
15-19 μm (Particle retention)
basis weight
135 g/m2
Related Categories
General description
Grade 502b II: 15-19μm
A thick paper with high wet strength offering a very high flow tae.
Features and Benefits
- Made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
- The applications range from the filtration of beverages to the purification of electroplating baths.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service