Skip to Content
Merck
All Photos(2)

Key Documents

SLWSSV104

Pyrex® Stopcocks, high vacuum

straight key bore, bore 4 mm , key

Synonym(s):

Pyrex, SciLabware SSV104

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$271.00

$271.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$271.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$271.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

SSV104
SciLabware

bore

4 mm , key

side arm thickness × O.D.

1.5 mm × 10 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • These stopcocks are specially designed and carefully manufactured for high vacuum applications
  • Each stopcock tested for high vacuum performance.
  • Borosilicate glass construction
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
  • All side-arms are 100mm in length

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service