Skip to Content
Merck
All Photos(1)

Key Documents

SLW4541/04

Pyrex® Screwcap, twin hose connector, 0.2 um filter with hose connector adapter

Synonym(s):

Pyrex, SciLabware 4541/04

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$153.00

$153.00


Estimated to ship onApril 16, 2025



Select a Size

Change View
2 EA
$153.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$153.00


Estimated to ship onApril 16, 2025


material

polypropylene cap

feature

fits tubing 6 ‑ 9 mm

manufacturer/tradename

4541/04
SciLabware

fitting

GL 45

General description

  • Manufactured from Polypropylene with tubing connectors that allows GL 45 media-lab bottles to be connected with flexible tubing
  • Suitable for use with soft elastic tubing that has an inner diameter of 6 – 9mm
  • Bottle contents can be kept sterile with an optional venting connector with a 0.2μm syringe filter
  • The top angled connectors prevent kinks in the tubing
  • Screwcap can be removed without the need to remove the tubing as the centre rotates freely
  • Temperature resistance to 140 deg. C
  • Autoclavable
  • Dishwasher safe

Features and Benefits

• Suitable for use with soft elastic tubing that has an inner diameter of 6 – 9mm (such as Viton® , Tygon® or other silicon tubing)• Bottle contents can be kept sterile with an optional venting connector with a 0.2μm syringe filter• The top angled connectors prevent kinks in the tubing• Screwcap can be removed without the need to remove the tubing as the centre rotates freely• Temperature resistance to 140 ºC• Autoclavable• Dishwasher safe

Legal Information

PYREX is a registered trademark of Corning, Inc.
Tygon is a registered trademark of Saint-Gobain Performance Plastics Corp.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service