Skip to Content
Merck
All Photos(1)

Key Documents

GF59005470

Magnesium oxide

rod, 6.35 mm diameter, length 135 mm, stabilized with 3% yttria

Synonym(s):

MG607920

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352303
NACRES:
NA.23
Pricing and availability is not currently available.

form

rod

manufacturer/tradename

Goodfellow 590-054-70

L

135 mm

diameter

6.35 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service