This product is distributed on behalf of DWK Life Sciences. This product can be used at -80°C. Please note, the glass should not be exposed to immediate temperature changes greater than 50°C and the rubber portion of the cap liner will harden around -50°C. The cap should be fully engaged before this temperature is attained.
DWKW224581
WHEATON® clear sample vial with PTFE faced rubber lined cap packed in partitioned tray
glass, tube capacity (2 mL), screw cap
Synonym(s):
W224581
Select a Size
$708.00
Estimated to ship onApril 22, 2025
Select a Size
About This Item
$708.00
Estimated to ship onApril 22, 2025
Recommended Products
material
flat bottom
glass
solid black phenolic cap
transparent borosilicate glass tube
sterility
non-sterile
feature
with cap
packaging
case of 288 ea partitioned tray
manufacturer/tradename
WHEATON® W224581
tube capacity
(2 mL)
tube diam.
(12 mm)
fitting
neck (External Thread)
Looking for similar products? Visit Product Comparison Guide
General description
- Screw caps are attached to vials.
- It is suggested to use rubber lined caps for aqueous samples, and PTFE faced rubber lined caps for organic samples, and metal foil liner for hydrocarbons.
- Vials and caps are autoclavable.
- 2 mL vials fit the M-T Vial File, 228778.
- 4 mL vials fit the M-T Vial File, 228780.
- Vials with caps attached packaged in partitioned trays
Features and Benefits
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Est ce que les flacons sont congelables à -80°C?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service