Skip to Content
Merck
All Photos(1)

Key Documents

DWK34500-99

KIMBLE® KIMAX® open ended melting capillary

glass, L (100 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
$387.00

$387.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
20 EA
$387.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

$387.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

glass
translucent borosilicate glass tube

sterility

non-sterile

packaging

case of 20 ea 100 tubes in each vial

manufacturer/tradename

Kimble® 34500-99

L

(100 mm)

tube diam.

(1.5-1.8 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Melting Point Capillary

  • KIMAX melting point capillary tubes are used to determine the point at which a solid sample turns to liquid.
  • Tubes are 100 mm long when supplied with both ends open, so that approximately 90 mm will remain after sealing
  • Tube length insures that the open end will extend well above the bath′s surface to prevent the bath liquid from entering the tube
  • 34502-99 and 34507-99 have a smaller I.D. than 34500-99 and are designed from requirements contained in the United States Pharmacopeia (USP)
  • Packaged with 100 tubes per vial and 20 vials per case
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Features and Benefits

  • Manufactured from borosilicate glass 5.1
  • Tubes are 100 mm long when supplied with both ends open, so that approximately 90 mm will remain after sealing
  • Tube length insures that the open end will extend well above the bath′s surface to prevent the bath liquid from entering the tube
  • 34502-99 and 34507-99 have a smaller I.D. than 34500-99 and are designed from requirements contained in the United States Pharmacopeia (USP)
  • Packaged with 100 tubes per vial and 20 vials per case

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service