Skip to Content
Merck
All Photos(1)

Key Documents

Z611204

Hirschmann® melting point determination tubes

capillary tubes, L × I.D. × O.D. 100 mm × 0.95 mm × 1.35 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$131.00

$131.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1000 EA
$131.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.79

$131.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pack of 1000 ea

manufacturer/tradename

Hirschmann 9211310

L × I.D. × O.D.

100 mm × 0.95 mm × 1.35 mm

tube diam.

0.95 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service