Skip to Content
Merck
All Photos(1)

Key Documents

DWK258521106

DURAN® Filter funnel

glass, flask volume (45 mL), porosity 1

Synonym(s):

258521106

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$84.90

$84.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$84.90

About This Item

UNSPSC Code:
41104925
NACRES:
NB.43

$84.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

glass

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 258521106

disc diam.

45 mm

filter diam.

45 mm

flask volume

(45 mL)

pore size

1 porosity

capacity

75 mL capacity

Looking for similar products? Visit Product Comparison Guide

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service