DWK225012
WHEATON® clear sample vial with rubber lined cap packed in partitioned tray
glass, tube capacity (4 mL), screw cap
Synonym(s):
225012
Select a Size
$232.00
Estimated to ship onMay 26, 2025
Select a Size
About This Item
$232.00
Estimated to ship onMay 26, 2025
Recommended Products
material
flat bottom
glass
solid black phenolic cap
transparent borosilicate glass tube
sterility
non-sterile
feature
with cap
packaging
case of 144 ea partitioned tray
manufacturer/tradename
WHEATON® 225012
tube capacity
(4 mL)
tube diam.
(15 mm)
fitting
neck (External Thread)
Looking for similar products? Visit Product Comparison Guide
General description
- Screw caps are attached to vials.
- It is suggested to use rubber lined caps for aqueous samples, and PTFE faced rubber lined caps for organic samples, and metal foil liner for hydrocarbons.
- Vials and caps are autoclavable.
- 2 mL vials fit the M-T Vial File, 228778.
- 4 mL vials fit the M-T Vial File, 228780.
- Vials with caps attached packaged in partitioned trays
Features and Benefits
- Clear vials are converted from Type I borosilicate glass tubing
- Amber vials are converted from amber borosilicate glass tubing that conforms to USP Type I requirements for light transmission to protect light sensitive products
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Shorty Vial® feature a low profile for greater stability and less dead volume
- 14B rubber lined black phenolic screw cap for aqueous samples
- PTFE / 14B rubber lined black phenolic screw cap for organic samples and improved chemical compatibility
- Replacement caps can be purchased separately
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service