Skip to Content
Merck
All Photos(1)

Key Documents

DWK177105

Wheaton® Ampule Snapper, Disposable, 1 And 2 Ml

Synonym(s):

177105

Sign Into View Organizational & Contract Pricing

Select a Size

144 EACH
$40.30

$40.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
144 EACH
$40.30

About This Item

UNSPSC Code:
41122001
NACRES:
NB.17

$40.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

disposable

packaging

pkg of 144 ea

manufacturer/tradename

WHEATON® 177105

capacity × capacity

1 mL × 2 mL

Application

Snaps Ampules

Features and Benefits

  • Protects against glass splinters
  • Prevents cross-contamination
  • For Ampule size 1 and 2mL

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service