Skip to Content
Merck
All Photos(1)

Key Documents

CLS830050

Pyrex® graduated tube with pour-out

capacity 50 mL

Synonym(s):

Corning® 8300

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$594.00

$594.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$594.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

$594.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

conical bottom tube (Short)

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8300-50

availability

not available in EU

O.D. × L

29 mm × 118 mm

capacity

50 mL

General description

Short-conical bottom. White enamel scale has 0.5 mL graduations from 0 to 10 mL and 1 mL graduations from 10 to 50 mL.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service