Skip to Content
Merck
All Photos(1)

Key Documents

CLS812012

Pyrex® centrifuge tubes heavy-duty with beaded rim

capacity 12 mL, ungraduated

Synonym(s):

Corning® 8120

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$183.00

$183.00


Estimated to ship onApril 22, 2025



Select a Size

Change View
12 EA
$183.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

$183.00


Estimated to ship onApril 22, 2025


material

borosilicate glass
conical bottom tube

sterility

non-sterile

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8120-12

O.D. × L

17 mm × 120 mm

capacity

12 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Always use with correct sleeve or holder. Increased wall thickness for greater mechanical strength. Formed from borosilicate glass. Stress that glass can withstand is greatly decreased by surface flaws such as scratches, chips, and cracks.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service