Skip to Content
Merck
All Photos(1)

Key Documents

CLS814012

Pyrex® heavy-duty graduated centrifuge tube, beaded rim

capacity 12 mL

Synonym(s):

Corning® 8140

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$452.00

$452.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$452.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

$452.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 12

manufacturer/tradename

Corning 8140-12

O.D. × L

17 mm × 120 mm

capacity

12 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

The 12 mL size is graduated upward from thip in 0.1 mL divisions. The 40 mL size is graduated in 0.5 mL divisions to 10 mL, and from 10 to 40 mL in 1 mL divisions.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service