Skip to Content
Merck
All Photos(1)

Documents

CLS806050

Pyrex® centrifuge tubes with beaded rim, ungraduated

capacity 50.0 mL

Synonym(s):

Corning® 8060

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 12
pack of 2

manufacturer/tradename

Corning 806050

O.D. × L

28 mm × 135 mm

capacity

50.0 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Formed from borosilicate glass. Stress that glass can withstand is greatly decreased by surface flaws such as scratches, chips, and cracks. Always use with correct sleeve or holder.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service