Skip to Content
Merck
All Photos(1)

Key Documents

CLS7995300

Pyrex® hybridization tubes, graduated with screw cap

I.D. × L 35 mm × 300 mm

Synonym(s):

Corning® 7995

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$139.00

$139.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2 EA
$139.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$139.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
cap (Plug seal)
flat bottom tube

sterility

non-sterile

feature

graduations

packaging

case of 2
pack of 2

manufacturer/tradename

Corning 7995-300

I.D. × L

35 mm × 300 mm

cap diam.

54 mm

cap thread

45

color

clear

capacity

200 mL

suitability

suitable for (for use in hybridization chambers)

Looking for similar products? Visit Product Comparison Guide

General description

For use in hybridization incubators with rotators. Graduated, 35 mm I.D., and GL 45 size PP plug-seal screw-cap with O-ring for a leakproof seal. Available in three lengths to accept different size hybridization membranes. Replacement plug-seal caps and O-rings available separately.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service