Skip to Content
Merck
All Photos(1)

Key Documents

CLS69473L

Pyrex® resin reaction kettles

capacity 3,000 mL

Synonym(s):

pyrex flask, pyrex with lid, pyrex with lids, Corning® 6947

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$563.00

$563.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$563.00

About This Item

UNSPSC Code:
41121804

$563.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
wide-mouth

sterility

non-sterile

feature

closure type lid

packaging

case of 1

manufacturer/tradename

Corning 6947-3L

availability

not available in EU

capacity

3,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed for viscous reaction materials. 500 and 1,000 mL kettles have interchangeable covers with four openings (24/40 joints). 2,000, 3,000 and 4,000 mL kettles have three openings with 24/40 joints and one with a 34/45 joint. Flanges of covers and bottoms are finely ground for a tight seal. Order clamp separately.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service