Skip to Content
Merck
All Photos(1)

Documents

CLS618050

Pyrex® fluted funnel, short stem

stem L 65 mm

Synonym(s):

Corning® 6180

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

Corning 6180-50

stem L

65 mm

stem O.D.

8-9 mm

top I.D.

50 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Beaded edge. Has depressed inside flutings to decrease filtering time. 60° angle cone.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service