Skip to Content
Merck
All Photos(1)

Documents

CLS536050

Pyrex® micro-filtering flask

capacity 50 mL

Synonym(s):

conical flasks, Corning® 5360

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom flask
narrow-mouth

sterility

non-sterile

feature

closure type ground joint or rubber stopper

packaging

case of 18
pack of 6

manufacturer/tradename

Corning 5360-50

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Hose connection O.D. of 8 mm for 25 and 50 mL sizes and 10 mm for 125 mL size. (Corning® 5360)

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service