Skip to Content
Merck
All Photos(1)

Key Documents

CLS536025

Pyrex® micro-filtering flask

capacity 25 mL

Synonym(s):

conical flasks, Corning® 5360

Sign Into View Organizational & Contract Pricing

Select a Size

18 EA
$508.00

$508.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
18 EA
$508.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$508.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
narrow-mouth

stopper size

3

sterility

non-sterile

feature

closure type ground joint or rubber stopper

packaging

case of 18
pack of 6

manufacturer/tradename

Corning 5360-25

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Hose connection O.D. of 8 mm for 25 and 50 mL sizes and 10 mm for 125 mL size. (Corning® 5360)

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service