Skip to Content
Merck
All Photos(1)

Key Documents

CLS30421L

Pyrex® Lifetime Red single metric scale graduated cylinder

volume 1,000 mL

Synonym(s):

Corning® 3042

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$64.70

$64.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$64.70

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$64.70

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

subdivision 10.0 mL

manufacturer/tradename

Corning 3042-1L

tol. measuring range

5.0 mL

volume

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Calibrated "to contain"
  • Single metric scale
  • White enamel scale against red band
  • Removable PE bumperguard

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service