Skip to Content
Merck
All Photos(1)

Key Documents

CLS15952X

Pyrex® solution bottle

capacity 9,500 mL, Bottle shape

Synonym(s):

glass bottle

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$1,270.00

$1,270.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
4 EA
$1,270.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$1,270.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

autoclavable
cap: no

manufacturer/tradename

Corning 1595-2X

availability

not available in EU

capacity

9,500 mL

diam. × H

187 mm × 470 mm

Looking for similar products? Visit Product Comparison Guide

General description

These Pyrex bottles are designed for storage of solutions and are ideal for media preparation. Necks are tooled to increase mechanical strength and for uniform stopper fit.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service