CLS1396100
Pyrex® square media storage bottle
with screw cap, capacity 100 mL
Synonym(s):
Pyrex® media bottles, glass media bottles, media bottle, pyrex bottles
About This Item
Recommended Products
material
borosilicate glass bottle
clear bottle
orange polypropylene cap (plug seal)
square bottle
wide-mouth bottle
sterility
non-sterile
feature
autoclavable
cap
disposable
graduations
subdivision 20 mL
packaging
case of 10 ea
pack of 10 ea
manufacturer/tradename
Corning 1396-100
O.D. × H
50 mm × 105 mm
capacity
100 mL
fitting
GL 32 neck thread
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service