Skip to Content
Merck
All Photos(1)

Key Documents

BR780555

Microtubes

polypropylene, 5 mL

Sign Into View Organizational & Contract Pricing

Select a Size

250 EACH
$120.00

$120.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
250 EACH
$120.00

About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

$120.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene
transparent

packaging

pkg of 250 ea

manufacturer/tradename

BRAND 780555

H

56.64 mm

O.D.

16.6 mm

capacity

5 mL

Related Categories

General description

The disposable microtubes with 5 ml nominal volume are made from high-quality PP. . The quality level BIO-CERT® PCR QUALITY ensures the required cleanliness for PCR-setups, storage of PCR samples and other applications with high cleanliness requirements. This includes absence of DNA, RNase, DNase, pyrogenes (endotoxins) and PCR inhibitors.
They are available either with an easy-to-open snap-on lid. The disposable microtubes can be centrifuged up to the maximum RCF value stated and autoclaved at 121 °C (2 bar) according to DIN EN 285. For a reading of the approximate volume, they have an easy-to-read graduation.

Features and Benefits

  • High cleanliness for demanding applications
  • Tight sealing snap lid
  • Can be opened and closed with one hand

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service