Skip to Content
Merck
All Photos(2)

Key Documents

BR701621

BRAND® Seal-R-film Sealing Film

roll L × W 38 m × 100 mm, Single Roll

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$81.30

$81.30


Estimated to ship onApril 22, 2025



Select a Size

Change View
1 EACH
$81.30

About This Item

UNSPSC Code:
30102015
NACRES:
NB.35

$81.30


Estimated to ship onApril 22, 2025


form

film

packaging

case of 1 ea

manufacturer/tradename

BRAND 701621

roll L × W

38 m × 100 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

No more spilling, evaporation, and contamination! Seal-R-film sealing film seals beakers, flasks, and other vessels.
The sealing film can be stretched to three times its original length. This means that Seal-R-film always fits, even with irregular shapes. For traceability, each roll has a lot identification. With the BRAND cutter for sealing film you can cut rolls with widths of 50 and 100 mm efficiently and economically and store them cleanly.

Features and Benefits

  • Protects against evaporation, leakage, and contamination
  • Easy sealing with 300% elasticity
  • Lot identification of each roll

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Seal-R-film is a trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service