Skip to Content
Merck
All Photos(1)

Key Documents

BR470820

BRAND® cover glass

L × W 24 mm × 60 mm, rectangular

Synonym(s):

Cover glasses, Microscopy

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$251.00

$251.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1000 EA
$251.00

About This Item

UNSPSC Code:
41122600
NACRES:
MA.01

$251.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
rectangular

manufacturer/tradename

BRAND 470820

L × W

24 mm × 60 mm

thickness

0.13-0.17 mm , No. 1

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass, hydrolytic class 1, with excellent chemical resistance. Thickness No. 1 (0.13 to 0.17 mm). Refractive index ne = 1.52 ± 0.01, Abbe number ve = 56.5 ± 0.5. Full automatic production guarantees "ready-for-use" quality - clean, dust and grease free, distortion-free, flatness within ± 3 µm.

Features and Benefits

  • BRAND® borosilicate cover glass offers superior clarity and excellent chemical resistance.
  • Cover glasses for microscope slides are clean, dust/grease free and distortion-free.
  • Full automatic production guarantees "ready-for-use" quality.
  • Flatness within ± 3 μm.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service