Skip to Content
Merck
All Photos(1)

Key Documents

BR4640041

BRAND® Dispensette® S Trace Analysis Analog-adjustable bottle-top dispenser

spring platinium-iridium, volume range 1-10 mL, with recirculation valve

Synonym(s):

bottle top dispensers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,460.00

$3,460.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$3,460.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$3,460.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

with recirculation valve

manufacturer/tradename

BRAND 4640041

volume range

1-10 mL

volume

1-10 mL , Adjustable in 0.2mL increments

fitting

(GL 28/S 28)
45 mm
GL 32
S 40

suitability

suitable for (suitable for HF)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Dispensette S Trace Analysis is specialized for dispensing high-purity acids, bases and H2O2.
Also suitable for dispensing of hydrofluoric acid when using platinum-iridium valve spring.

Features and Benefits

  • Extremely easy filling and dispensing
  • Simple priming by optimized flow channels
  • Rapid and safe volume adjustment with internal scalloped track

Other Notes

Analog-adjustable - Rapid and safe volume setting with new internal scalloped track. Simple calibration adjustment with a supplied tool.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Dispensette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This article provides testing instructions for BRAND Dispensette® S bottle-top liquid dispenser according to the standard ISO DIS 8655.

Related Content

Chemical compatibility chart for all Dispensette® S and Dispensette® S Organic models.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service