Skip to Content
Merck
All Photos(1)

Key Documents

BR23872

BRAND® Compact BLAUBRAND® Automatic Burette with Polyethylene Bottle

class AS, DE-M, brown glass tube, volume 50 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$272.00

$272.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
1 EACH
$272.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$272.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

PE bottle (bottle with base)
PTFE stopcock (detachable)
borosilicate glass 3.3
brown glass tube
transparent PVC tube (filling tube)

feature

class AS DE-M
subdivision 0.1 mL

packaging

pkg of 1 ea

manufacturer/tradename

BRAND 23872

measuring range

accuracy: ±0.05 mL

volume

50 mL

capacity

1000 mL capacity(bottle)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Modular Automatic Burette Concept! Fast to dismantle and easy to clean. Easy to repair - all individual components replaceable! Class AS, DE-M marking Boro 3.3, detachable PTFE stopcock. DIN EN ISO 385. Calibrated to deliver (TD, Ex). All BLAUBRAND® automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service