Skip to Content
Merck
All Photos(1)

Key Documents

BR130260

BRAND® Bottle for Schilling burette

low-density polyethylene, amber, size 1000 mL

Synonym(s):

Accessories, Bottles, Burettes, Compact Burettes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$15.30

$15.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$15.30

About This Item

UNSPSC Code:
41121808
NACRES:
NB.01

$15.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

amber
low-density polyethylene
narrow-mouth bottle
round bottle

feature

cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 130260

diam. × H

94 mm × 212 mm

size

1000 mL

Related Categories

General description

with screw cap and tube bushing

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service