Skip to Content
Merck
All Photos(1)

Documents

BMSH2020EUK

Benchmark RotoTherm Incubated Rotator with tube holders

AC/DC input 230 V, UK plug

Synonym(s):

incubator, rotator, mixing, rocking, rototherm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
NACRES:
NB.13

feature

positions <96

manufacturer/tradename

Benchmark Scientific H2020-E-UK

parameter

temp. range at Ambient +5 to 60 °C

W × L × H

30 cm × 22 cm × 23 cm

Looking for similar products? Visit Product Comparison Guide

General description

The RotoTherm series of incubated rotating mixers provide a wide range of mixing capabilities. Suitable for an array of laboratory applications including resuspension, protein binding, nucleic acid purification, histochemistry, hybridization etc, the mix

Application

Incubated mixing/rotating of tubes in 0.2ml to 50ml tubes

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service