Skip to Content
Merck
All Photos(1)

Documents

BAH372600000

SP Bel-Art® Liquid Nitrogen Cooled Mortar with handle

stainless steel (with polyethylene housing), diam. × H 16.5 cm (6.5 in.) × 11.4 cm (4.5 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

stainless steel (with polyethylene housing)

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H37260-0000

diam. × H

16.5 cm (6.5 in.) × 11.4 cm (4.5 in.)

diam.

6.5 in.

Related Categories

General description

Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.

Features and Benefits

  • 304 stainless steel mortar suspended above a stainless steel bowl holds liquid nitrogen
  • Spare mortars are useful for grinding different types of samples on the same day
  • Insulated handle is removable for saving space; 10.2cm (4”) long
  • Three suction cup feet stabilize the unit on the workbench
  • Recommended size pestle is any size appropriate for a 275ml mortar (not included)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service