Skip to Content
Merck
All Photos(2)

Key Documents

937770

Sigma-Aldrich

Electrode, Thin Film Flexible PET, Concentric

greener alternative
Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.21
Pricing and availability is not currently available.

description

Electrode coating: Au 3 µin
Inner pad diameter: 2 mm
Outer edge diameter: 9.2 mm
Outer pad thickness: 1 mm

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

concentration

substrate (PET (transparent))

size

49 × 16 × 0.17 mm

weight

0.759 g

greener alternative category

General description

Our thin film flexible (TFF) PET, Concentric flat electrode is coated with gold, chemically stable, biocompatible, and durable, making it ideal for biomaterial characterization and touch/pressure sensor devices. Its main applications include: Sensors; Actuators; Biomaterials characterization; Physical chemistry; Electrochemistry.
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service