Skip to Content
Merck
All Photos(2)

Documents

934887

Sigma-Aldrich

Electrode

greener alternative

Flat circle 1cm2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

description

Electrode coating: Au 3 µin

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

concentration

substrate (FR4)

electrode surface area

1 cm2

size

49 × 16 × 0.5 mm

weight

0.759 g

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Application

It can find applications in research areas like electrochemical analysis techniques such as cyclic voltammetry, chronoamperometry, and impedance spectroscopy; biosensor technologies; electrophysiology; conductivity and resistivity measurements in material characterization, electromagnetic field measurements etc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service