Skip to Content
Merck
All Photos(1)

Documents

933473

Sigma-Aldrich

Wafer tweezer

Style 3WL, 3" Handling

Synonym(s):

Wafer Tweezers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware

Specificity

Handling 3", top lip, stepped bottom paddle.
Length: 120mm

Application

Wafer tweezer, Style 3WL, 3" are used for handling of delicate and fragile silicon wafers, scintillation discs, glass slides, coverslips. Made from antimagnetic/anti-acid steel with smooth surface.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service