Skip to Content
Merck
All Photos(2)

Key Documents

922102

Sigma-Aldrich

Straight channel chip (16 parallel channels)

Fluidic 142, COC

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$130.00

$130.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


Request a Bulk Order

Select a Size

Change View
1 EACH
$130.00

About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

$130.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


Request a Bulk Order

description

Microfludic chip x1

Application

Straight channel chip (16 parallel channels), Fluidic 143, COC is the same dimensions of a microscope slide (75.5 mm x 25.5 mm x 1.5 mm). The channel distance from center to center is 4.5 mm according to the spacing of a 384-microtiter plate. The fluidic chips are available with Mini Luer interfaces that can be used with the respective counterpart. Alternatively, standard Luer interfaces are convenient. Channels can be orientated crosswise or lengthwise on the chip.

Chip Properties:
  • 4 parallel channels
  • Mini Luer Interface
  • Material: Cyclic olefin copolymer (COC)
  • Slide Dimensions: 75.5 mm x 25.5 mm x 1.5 mm
  • Channel to channel distance: 4.5mm
  • Channel Dimensions: 200μm (width) x 100μm (depth) x 18mm (length)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Microfluidic-assisted fabrication of carriers for controlled drug delivery
Santos H A, et al.
Lab on a chip, 17, 1856-1883 (2017)
Recent advances of controlled drug delivery using microfluidic platforms.
Li X, et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)
Microfluidic-assisted fabrication of carriers for controlled drug delivery.
Santos H A, et al.
Lab on a chip, 17, 1856-1883 (2017)
Recent advances of controlled drug delivery usingmicrofluidic platforms.
Li X, et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service