Skip to Content
Merck
All Photos(2)

Key Documents

921548

Sigma-Aldrich

Reaction chamber chip - 20 μl

Fluidic 556, COP

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$120.00

$120.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$120.00

About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

$120.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

description

Microfludic chip x1

Application

Chamber chips come in the format of a microscopy slide (75.5 mm x 25.5 mm x 1.5 mm) and are equipped with Mini Luer interfaces. Their key microfluidic elements are reaction chambers of various volumes. Chamber chips are the perfect tool to facilitate reactions, such as amplification of a targeted DNA during qPCR, or to extract target molecules out of a given sample in preparative quantities. These chips can, for example, be used as nucleic acid extraction devices via magnetic beads simply via applying beads and sample and by using an external magnet to hold the beads in place. These procedures can be done completely manually with a pipette – besides the magnet no additional equipment is necessary – or semi-automated with normal peristaltic pumps found in most life science labs.

Reaction chamber chip - 20 μl, Fluidic 556, COP is made of COP (Cyclic olefin polymer) and offers 20μl volume chambers.Reaction chamber chip belong to the simplest, however most versatile, microfluidic devices. From basic reaction chamber to cell culture tool - many experimental setups can be facilitated with this chip family.

Chip Properties:
  • Mini Luer Interface
  • Material: Cyclic olefin polymer (COP)
  • Chamber Volume: 20μl
  • Chamber Depth: 700μm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Microfluidic-assisted fabrication of carriers for controlled drug delivery.
Santos H A, et al.
Lab on a chip, 17, 1856-1883 (2017)
Recent advances of controlled drug delivery using microfluidic platforms.
Li X, et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)
Microfluidic-assisted fabrication of carriers for controlled drug delivery.
Santos H A, et al.
Lab on a chip, 17, 1856-1883 (2017)
Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service