Skip to Content
Merck
All Photos(1)

Key Documents

909157

Sigma-Aldrich

Alkyne functionalized gelatin

degree of substitution > 80%

Synonym(s):

Alkyne-functionalized gelatin, Clickable gelatin

Sign Into View Organizational & Contract Pricing

Select a Size

1 G
$411.00

$411.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 G
$411.00

About This Item

UNSPSC Code:
43211915
NACRES:
NA.23

$411.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

description

Degree of substitution: >80% by TNBS method
NMR: Conforms to structure

form

powder

color

white to pale yellow

storage temp.

2-8°C

General description

Due to its biodegradablity and biocompatibility, gelatin is routinely used in hydrogels for biomedical applications such as drug delivery, tissue engineering, and 3D bioprinting. Gelatin-based hydrogels are synthesized by the crosslinking of functionalized gelatins. Depending on the identity of the functional groups, several different processes can be used to synthesize crosslinked gelatin hydrogels, including radical-based (either thermal or photochemical) and click chemistry methods. Alkyne-functionalized gelatin can be used in the synthesis of hydrogel using click chemistry with either azide or thiol substrates.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Synthesis, properties, and biomedical applications of gelatin methacryloyl (GelMA) hydrogels.
Yue K, et al.
Biomaterials, 73, 254-271 (2015)
Thiol-yne ′click′/coupling chemistry and recent applications in polymer and materials synthesis and modification.
Lowe AB, et al.
Polymer, 55, 5517-5549 (2014)
Sandeep T Koshy et al.
Advanced healthcare materials, 5(5), 541-547 (2016-01-26)
Injectable gelatin hydrogels formed with bioorthogonal click chemistry (ClickGel) are cell-responsive ECM mimics for in vitro and in vivo biomaterials applications. Gelatin polymers with pendant norbornene (GelN) or tetrazine (GelT) groups can quickly and spontaneously crosslink upon mixing, allowing for
Gelatin hydrogels via thiol-ene chemistry.
Russo L, et al.
Monatshefte fur Chemie / Chemical Monthly, 147, 587-592 (2016)
Masato Tamura et al.
Scientific reports, 5, 15060-15060 (2015-10-10)
This paper describes the generation of "click-crosslinkable" and "photodegaradable" gelatin hydrogels from the reaction between dibenzocycloctyl-terminated photoclevable tetra-arm polyethylene glycol and azide-modified gelatin. The hydrogels were formed in 30 min through the click-crosslinking reaction. The micropatterned features in the hydrogels were

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service