Skip to Content
Merck
All Photos(1)

Key Documents

487910

Sigma-Aldrich

Algal amino acid mixture-13C,15N

98 atom % 13C, 98 atom % 15N

Sign Into View Organizational & Contract Pricing

Select a Size

500 MG
$2,720.00

$2,720.00


Estimated to ship onMay 29, 2025


Request more information

Select a Size

Change View
500 MG
$2,720.00

About This Item

MDL number:
UNSPSC Code:
12352209
NACRES:
NA.12

$2,720.00


Estimated to ship onMay 29, 2025


Request more information

isotopic purity

98 atom % 13C
98 atom % 15N

form

solid

technique(s)

bio NMR: suitable

storage temp.

−20°C

Application

This product contains 16 amino acids extracted from a blue-green algal source. This product is deficient in glutamine, asparagine, cysteine, and tryptophan.

Packaging

This product may be available from bulk stock and can be packaged on demand. For information on pricing, availability and packaging, please contact Stable Isotopes Customer Service.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yoshiki Yamaguchi et al.
Biochimica et biophysica acta, 1760(4), 693-700 (2005-12-14)
The Fc portion of immunoglobulin G (IgG) expresses the biantennary complex type oligosaccharides at Asn297 of the C(H)2 domain of each heavy chain with microheterogeneities depending on physiological and pathological states. These N-glycans are known to be essential for promotion

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service