SU860104
Vials, crimp top, for Thin Seal
volume 20 mL, clear glass vial (flat top), closure type, crimp top vial, O.D. × H 22.5 mm × 75.5 mm, pkg of 100 ea
Synonym(s):
Thin Seal Crimp-Top Vials
About This Item
Recommended Products
material
clear glass vial (flat top)
round bottom
description
(20 mm diameter, 0.125 in. height for thin septa)
feature
closure type crimp top vial
packaging
pkg of 100 ea
O.D. × H
22.5 mm × 75.5 mm
volume
20 mL
fitting
thread for 20 mm
compatibility
for use with CTC PAL
1 of 4
This Item | SU860051 | 33143 | 33144 |
---|---|---|---|
20 mL | 20 mL | 10 mL | 10 mL |
clear glass vial (flat top), round bottom | clear glass (Thin seal vial for SPME), round bottom | amber glass bottle | amber glass bottle |
closure type crimp top vial | closure type crimp top vial | autoclavable, closure type crimp top vial | autoclavable, closure type crimp top vial |
for use with CTC PAL | - | - | - |
(20 mm diameter, 0.125 in. height for thin septa) | - | - | - |
General description
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service