50152-U
Nucleosil® C18 HPLC Column
pore size 100 Å, 10 μm particle size, L × I.D. 25 cm × 4.6 mm
Synonym(s):
Octadecyl Silica Column
About This Item
Recommended Products
Agency
suitable for USP L1
product line
Nucleosil®
feature
endcapped
manufacturer/tradename
Nucleosil®
extent of labeling
15% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
350 m2/g
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
10 μm
pore size
100 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Application
- A combined qualitative and quantitative method development and validation of vancomycin hydrochloride injection formulation by HPLC and UV involving quality by design.: This research outlines the development of a high-performance liquid chromatography (HPLC) method for analyzing vancomycin hydrochloride, showcasing the application of Nucleosil® C18 columns in pharmaceutical quality control (Sasikala et al., 2023).
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service