The term SCV stands for 'screw cap valve'. The term PLV stands for 'push lock valve'.
30272-U
Tedlar® SCV Gas Sampling Bag
1L w/ Thermogreen® LB-2 Septa
Synonym(s):
Tedlar® Gas Sampling Bag
About This Item
Recommended Products
Product Name
1L Tedlar® SCV Gas Sampling Bag w/Thermogreen® LB-2 Septa, pk10,
material
Tedlar® PVDF film
Quality Level
Agency
suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)
description
Screw Cap Valve (SCV)
septum type: yes; Thermogreen® LB-2
packaging
pkg of 10 bags
technique(s)
whole air sampling: suitable
maximum volume × W × L
1 L × 7 in. × 9 in.
application(s)
air monitoring
environmental
industrial hygiene
compatibility
for use with Calibration mixes - gas phase standards/gas mixtures
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
air sampling device
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
¿Qué diferencia hay entre SCV y PLV?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service