Z279080
Tedlar® gas sampling bag
on/off, capacity, 1.6 L
Synonym(s):
gas bag, gas collection bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.51
Recommended Products
feature
capacity 1.6 L
packaging
pack of 1 ea
L × W
9 in. × 9 in.
fitting
on/off
Looking for similar products? Visit Product Comparison Guide
General description
- EPA cited
- Flexible
- Will not contaminate sample
Reusable 2 mil thick bags made of Tedlar® PVDF fluoropolymer film for sampling gases. Available with either a nickel-plated brass on/off valve that accepts 1/4 in. I.D. tubing or with a PTFE/silicone septum in a PP housing for use with a syringe needle.
Applications include sampling: carbon monoxide, sulfur dioxide, hydrogen sulfide, radon, and mercaptans.
Legal Information
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service